£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
The Starrett 827 Edge Finder is for fast, accurate work location. Work surfaces may be located easily, quickly and accurately with these edge finders. Work with flat, straight edges, shoulders, grooves, round work, studs, dowels or center points and scribed lines - all can be accurately located with this handy tool. Body and contacts are made of tool steel, hardened, ground and lapped to close tolerances for diameter and concentricity. Double End, 10mm Body Dia., 6mm Contact Dia. and Pointed Contact.
Features:
Double End.
Work surfaces may be located easily, quickly and accurately with these edge finders.
Flats, straight edges, shoulders, grooves, round work, studs, dowels, center points and scribed lines - all can be accurately located with this tool.
Body and contacts are made of tool steel, hardened, ground and lapped to close tolerances for diameter and concentricity.
Furnished in attractive, protective case.
Contact Diameter (mm): 6mm and pointed contact.
Body Diameter (mm): 10mm.
Attribute | Value |
---|---|
Body Diameter | 10mm |
Brand | Starrett |
EAN | 0049659664522 |
ECLASS Code | 23049190 |
MFR Part No. | 827MB |
Stem Type | Cone shaped |
Tip Material | Steel |
Tool Type | Centre Finder |
UNSPSC Code | 23153013 |