£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Designed for joinery and light commercial work
Sharpened and ready for use
Blade hardened and annealed for edge thats slow to blunt yet easy to sharpen
Solid one-piece forged blade ensures structural integrity
Blade lacquered for rust protection
Large, strong tang keeps the handle firmly attached
Handle helps reduce harmful vibration
Soft-touch friction grip for improved comfort
Striking Cap prolongs durability and prevents mushrooming of handle
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 50mm |
Brand | Irwin |
EAN | 5706915034257 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Plastic |
MFR Part No. | 10503425 |
Number of Pieces | 1 |
Overall Length | 350mm |
Product Type | Cold Chisel |
Special Features | Striking Cap |
UNSPSC Code | 27111901 |