£71.99
Ex VAT
£86.39
Inc VAT
Product Details
Product Specification
5 Piece Wallet Set
Oil and water resistant soft touch handles to prevent slippage and to give improved comfort even during prolonged use. It also reduces vibrations and reduces hand fatigue. Single piece blade forging gives added strength and durability and has a metal striking cap allows use with a hammer, prolongs the life of the handle and prevents mushrooming.
Contents: 1/4", 3/8", 1/2", 3/4", and 1".
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Irwin |
EAN | 5706915034288 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
MFR Part No. | 10503428 |
Number of Pieces | 5 |
Overall Length | 108 90mm |
Product Type | Wood Chisel Set |
Special Features | Water-Resistant |
UNSPSC Code | 27111901 |