SKU:
STN5853510X
MPN:
4-18-287
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Blade Material | Chrome Vanadium Steel |
Blade Width | 13mm |
Brand | Stanley |
ean | 3253564182874 |
eclassCode | 21040605 |
End Type | Chisel |
Handle Material | Steel |
MFR Part No. | 4-18-287 |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Cold Chisel |
Shank Shape | Hexagonal |