£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Quality chrome vanadium steel, increased strength and durability for all metalwork tasks from chipping and shaping wrought iron, cast iron, steel, brass, bronze, copper and aluminium to cutting bolts, nuts and rivets. Quenched and tempered to precise specifications for added safety.
Size: 300 x 25mm (12" x 1").
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 25mm |
Brand | Stanley |
EAN | 3253564182911 |
ECLASS Code | 21040605 |
End Type | Chisel |
Handle Material | Steel |
MFR Part No. | 4-18-91 |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Cold Chisel |
Shank Shape | Hexagonal |
UNSPSC Code | 27111901 |