£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 6mm |
Brand | Sitesafe |
EAN | 5036140189195 |
ECLASS Code | 21040605 |
Handle Material | Steel |
MFR Part No. | 5051260K |
Overall Length | 150mm |
Product Type | Cold Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |