£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Used for channelling brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Blade Width | 9.5mm |
Brand | Kennedy |
EAN | 5036140109926 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 200mm |
Product Type | Cold Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |