£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Available in two sizes, these Cold Chisels with Comfort Grip Handles provide an efficient way of working. They feature hardened tips and heads as well as a cutting angle of 60°.
Features and Benefits
• Available in two sizes to suit varying requirements
• With comfort grip handle for ease of use
• Hardened edge for durability
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 20mm |
Brand | Facom |
EAN | 3148511616413 |
ECLASS Code | 21040605 |
MFR Part No. | 263.G20 |
Overall Length | 200mm |
Product Type | Cold Chisel |
UNSPSC Code | 27111901 |