SKU:
KEN5972980K
MPN:
5972980K
£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Craftsman Set
Hammer-blow resistant handles. For craftsmen and joiners. Designed to give a life-time of high performance. Chrome vanadium alloy blades, hardened, tempered, ground and polished. 'CAB' (Cellulose Acetate Butyrate) handles.
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Alloy |
Blade Width | 13 19 25 6mm |
Brand | Kennedy |
EAN | 5036140016408 |
ECLASS Code | 21040605 |
End Type | Bevel |
Handle Material | Cellulose Acetate Butyrate |
Number of Pieces | 4 |
Overall Length | 200mm |
Product Type | Wood Chisel Set |
Special Features | Impact-Resistant |
UNSPSC Code | 27111901 |