£35.82
Ex VAT
£42.98
Inc VAT
Product Details
Product Specification
Introducing the Stanley 2-16-885 Dynagrip Wood Chisel Set, a premium selection of finely crafted chisels designed to elevate your woodworking experience. This 5-piece chisel set features a blend of ergonomic design, high-quality materials, and expert craftsmanship, ensuring exceptional performance and lasting durability.
Features and Benefits
• Each chisel is equipped with an ergonomically designed soft grip CAB handle that offers both comfort and precise control
• Each chisel boasts blades forged from high-quality Chrome-Carbon steel, ensuring superior edge retention and exceptional cutting performance
• These chisels come with a full-length blade guard that ensures safety during storage and transportation
• The chisel blades are thoughtfully lacquered to provide a protective barrier against rust and corrosion, preserving their sharpness and longevity
• Each chisel blade is pre-sharpened, making them ready for immediate use right out of the box
• Each chisel features a steel strike cap that amplifies striking efficiency, allowing the use of a steel hammer for increased impact
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Blade Width | 12 18 25 32 6mm |
Brand | Stanley |
EAN | 3253562168856 |
ECLASS Code | 21040605 |
Handle Material | Impact Resistant Plastic |
MFR Part No. | 2-16-885 |
Number of Pieces | 5 |
Overall Length | 100 115 90mm |
Product Type | Wood Chisel Set |
Special Features | Shatter-Resistant Shock-Resistant |
UNSPSC Code | 27111901 |