£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
5 Piece DynaGrip Wood Chisel Set with steel strike caps which can be used with a hammer for increased cutting force. Comes complete with carry case, oil and stone and honing guide.
Steel strike cap - can be used with steel hammer.
Soft grip handle.
Forged high carbon steel blades.
Pre-sharpened blade - ready for immediate use.
Supplied with blade guard, carry case, sharpening stone, oil and honing guide.
Sizes: 6, 12, 18, 25, 32mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 12 18 25 32 6mm |
Brand | Stanley |
EAN | 3253565164213 |
ECLASS Code | 21040605 |
End Type | Chisel |
Handle Material | Plastic |
MFR Part No. | 5-16-421 |
Number of Pieces | 5 |
Overall Length | 200mm |
Product Type | Wood Chisel Set |
UNSPSC Code | 27111901 |