£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
The IRWIN® QUICK-GRIP™ One-Handed Bar Clamp Accessories provide added versatility and functionality to traditional one-handed bar clamps-allowing you to do more with QUICK-GRIP™. This Accessory allows you to easily convert your One-Handed Bar Clamp into an edge clamp for easy clamping of trim and edging.
Features and Benefits
• Simple and effective way of converting IRWIN® One Handed Bar Clamps into an edge clamp
• Powder coated paint finish protects the product against wear and tear
• Easy to use for applications such as trimming or gluing-up
Typical Applications
• Workshops
• Woodworking
• Construction
Attribute | Value |
---|---|
Body Finish/Coating | Powder-coated |
Body Material | Plastic |
Brand | Irwin |
Colour | Blue |
EAN | 5706919889198 |
For Use With | Medium Duty Clamps Quick-Change™ One-Handed Bar Clamps |
MFR Part No. | 1988919 |
Type | Edge Clamp |
UNSPSC Code | 27112100 |