£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
The IRWIN® QUICK-GRIP™ One-Handed Bar Clamp Accessories provide added versatility and functionality to traditional one-handed bar clamps-allowing you to do more with QUICK-GRIP™. The product easily converts One-Handed Bar Clamp into a corner clamp for clamping at 90° angles.
Features and Benefits
• Cost effective way of transforming your current bar clamp into a corner clamping tool
• Allows you to easily clamp at a 90° angle
Typical Applications
• Ideal for converting your clamping tool into a corner clamping tool
Notes
• Suited for use with IRWIN® QUICK-GRIP™ One-Handed Bar Clamps
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Irwin |
Colour | Black |
EAN | 5706919889358 |
For Use With | Heavy Duty Clamps Medium Duty Clamps |
MFR Part No. | 1988935 |
Type | Clamp Pads |
UNSPSC Code | 27112100 |