£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
These replacement fibre grips from Irwin Tools® are suitable for use with 4" Engineers' Vices. Designed to hold and protect copper, aluminium, brass, and other soft metals, these clip-on jaws are a quality investment.
Features and Benefits
• Clip-on attachment
• Fibre pads for protection
• Designed for soft metals
Images for illustration purposes only
Attribute | Value |
---|---|
Body Finish/Coating | Fibre |
Body Material | Fibre |
Brand | Irwin |
EAN | 0734442002161 |
For Use With | 4 in. Vice |
MFR Part No. | FG4 |
Type | Vice Jaws |
UNSPSC Code | 27112100 |