Eclipse Blue

10in./250mm Heavy Duty G-Clamp, Steel Jaw, T-Bar Handle

SKU:

ECL5530318V

MPN:

E20-10

£32.99

Ex VAT

£39.59

Inc VAT

IN STOCK (1)

    Product Details

    This Heavy Duty G Clamp allows for an unbreakable force whilst you work. Equipped with a steel swivel shoe, acme thread, tommy bar and a robust iron frame, it's guaranteed to perform.


    Features and Benefits
    • Even pressure applied by the steel swivel shoe for ease of working
    • Swift action twin start rolled acme thread
    • Presence of the tommy bar ensures this will bend before the clamp frame becomes over stressed


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    MFR Part No.

    E20-10

    Opening Capacity

    250mm

    Type

    G-Clamp

    UNSPSC Code

    27112100