£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Chrome Vanadium c-clamp with a wide and deep jaw profile. Clears obstacles to firmly clamp sections.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140398047 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 100mm |
Overall Length | 280mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |