Kennedy

12in./305mm Locking Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5588120K

MPN:

5588120K

£54.49

Ex VAT

£65.39

Inc VAT

OUT OF STOCK

    Product Details

    The small gripping jaws allow close-up working. Deep throat enables access around bulky and awkward shapes such as door sills or holding together sheet metal, body panels when welding, gluing or marking off.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118751

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    Opening Capacity

    305mm

    Overall Length

    305mm

    Type

    Locking Clamp

    UNSPSC Code

    27112100