SKU:
VIS5580025W
MPN:
25ZR
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Brand | Irwin |
ean | 0038548000251 |
eclassCode | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
MFR Part No. | 9R |
Opening Capacity | 230mm |
Overall Length | 225mm |
Type | Locking Clamp |