£39.58
Ex VAT
£47.50
Inc VAT
Product Details
Product Specification
Three-component handle for higher torque transfer and added comfort.
TPE Pads Create Friction & Reduce Marking.
Zinc-Plated I-Beam Bar.
Floating Lock Minimises Lower Jaw Slipping.
Attribute | Value |
---|---|
Bar Material | Zinc Plated |
Brand | Irwin |
Clamp Features | Clamp Freestanding Floating Lock High Torque Transfer Three Component Handle |
EAN | 5706915035766 |
ECLASS Code | 21020501 |
Handle Material | Steel |
Handle Type | Pistol Grip |
Jaw Material | Steel |
Jaw Pad Material | TPE |
Jaw Pad Movement | Reversible |
MFR Part No. | 10503576 |
Opening Capacity | 800mm |
Overall Length | 800mm |
Spreader Range | 800 to 0mm |
Throat Depth | 140mm |
Type | Quick Clamp |
UNSPSC Code | 27112100 |