Irwin

4in./100mm Quick Clamp, Nylon Jaw, 18kg Clamping Force, Pistol Grip Handle

SKU:

IRW5658329C

MPN:

T53006EL7

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (18)

    Product Details

    Specially designed for home, craft and hobby use this Quick-Release™ trigger clamp is ideal for delicate work requiring light clamping pressure. The product is easily converted into a spreader by reversing the clamp pads, to allow for 2-in-1 tooling. Manufactured from a durable nylon and resin.


    Features and Benefits
    • Quick-Release™ trigger can be operated one-handed for ease
    • Suitable for delicate work such as jewellery making and crafting
    • Non-marking pads protect the workpiece from damage or marks whilst clamping
    • 2-in-1 tooling makes the product versatile - simply reverse the clamp pads to transform the tool from a clamp to a spreader


    Typical Applications
    • Modelling
    • Crafting
    • Lighter Clamping


    Product Documents
    Product Specification
    Attribute
    Value

    Bar Material

    High-Tech Reinforced Resin

    Brand

    Irwin

    Clamp Features

    Quick-Release Trigger

    Clamping Force

    18kg

    EAN

    5715110790547

    ECLASS Code

    21020501

    Handle Material

    Nylon Resin

    Handle Type

    Pistol Grip

    Jaw Material

    Nylon Resin

    Jaw Pad Material

    TPE

    Jaw Pad Movement

    Fixed

    MFR Part No.

    T53006EL7

    Opening Capacity

    100mm

    Overall Length

    115mm

    Spreader Range

    20 to 8mm

    Throat Depth

    30mm

    Type

    Quick Clamp

    UNSPSC Code

    27112100