Irwin

12in./300mm Quick Clamp Twin Pack, 63kg Clamping Force, Pistol Grip Handle

SKU:

IRW5658334C

MPN:

T54122EL7

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    Available as a twin pack, these Quick-Grip bar clamps are ideal for lighter, smaller applications such as DIY projects and modelling. They have a revolutionary design and are fast and easy-to-operate. The high-tech resin body is sturdy and temperature resistant, and the 63kg clamping hold load makes for a perfect lightweight 3rd hand. The clamps have non-marking, stay-on pads that protect the work surface. Ideal for smaller jobs and applications in tight working areas.


    Features and Benefits
    • One-handed quick release trigger for easy and fast operation
    • High-tech resin which is lightweight, sturdy and temperature resistant
    • Fitted with non-marking, stay on pads that protect the surface
    • Evenly distributes up to 63kg (140 lbs) of sustained clamping force
    • Ideal for light-duty applications like woodworking and a variety of smaller projects
    • Non-marking full-face pads protect the workpiece


    Typical Applications
    • Modelling
    • Crafting
    • Woodworking


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Irwin

    Clamp Features

    Quick-Change Clamp to Spreader Quick-Release Trigger

    Clamping Force

    63kg

    EAN

    5715110790639

    ECLASS Code

    21020501

    Handle Type

    Pistol Grip

    MFR Part No.

    T54122EL7

    Opening Capacity

    300mm

    Overall Length

    300mm

    Throat Depth

    62mm

    Type

    Quick Clamp Set

    UNSPSC Code

    27112100