£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from hardy polypropylene, the FatMax® Shallow Pro Organiser from Stanley® is ideal for organising your small components. With a waterproof seal, side latches to allow multiple organisers to be clipped together and 10 removable storage cups for easy access. The see-through polycarbonate lid allows easy location of contents and locks components in position, to stop the cups sliding around.
Features and Benefits
• Heavy duty wide handle for easy of transporting and comfort when carrying
• Solid latches ensure your small parts are secure when locked
• Removable compartments for ease of access when needed
• Compartments can be customised to suit your storage needs
• Transparent lid allows for easy identification of small parts and inventory without lifting the lid
• Designed to be water tight with a full seal around the lid to protect your tools
Typical Applications
• Ideal for organising and storing your small parts on site due to its portable nature
Notes
• Tools and small parts not included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561975172 |
MFR Part No. | 1-97-517 |
Number of Compartments | 11 |
Overall Height | 74mm |
Overall Length | 446mm |
Overall Width | 446mm |
Product Material | Polypropylene |
Type | Tool Box |
UNSPSC Code | 24112401 |