SKU:
STN5938651H
MPN:
1-97-518
£28.19
Ex VAT
£33.83
Inc VAT
Product Details
Product Specification
With 10 removable compartments and a polypropylene lid that is virtually unbreakable, this FatMax® small parts organiser can effectively hold all of your smaller components. The metal latches provide additional strength and improve loading capabilities. Fitted with a unique lid design locks all compartments in place. Can be stacked with side latches which allow multiple organisers to be clipped together for easy transportation. Also boasts an all around waterproof seal to protect your pieces from foreign bodies.
Features and Benefits
• Virtually unbreakable polyproylene see through lid for instant location of your small parts - ideal for doing inventory on sight
• Secured by metal latches to keep your smaller parts safe and stable whilst on the move
• Ergonomic textured grip handle for ease of carrying and comfort grip
• Watertight seal ensure your small parts aren't effected by rust, debris or dust
• Includes ten removable deep storage compartments that can be used integrally or can be stacked together for use outside of the organiser
• For added versatility, and convenient storage and transportation, multiple Stanley® organisers can be clipped together using the plastic side latches
Typical Applications
• Ideal for organising and storing your small components and parts to ensure they don't get lost in with your larger tools
Notes
• No tools or small components included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561975189 |
MFR Part No. | 1-97-518 |
Number of Compartments | 10 |
Overall Height | 116mm |
Overall Length | 446mm |
Overall Width | 357mm |
Product Material | Polypropylene |
Type | Parts Organiser |
UNSPSC Code | 24112401 |