SKU:
STN5939196M
MPN:
FMST1-72378
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed to be connected, This FatMax® Small Organiser from Stanley® has side latches to allow you to clip up to three organisers together to optimise your small parts storage. Possesses six removable cups to allow for flexible configurations. Durable, full transparent PC lid for full view. Manufactured with PC and a water seal for outdoor usage. Also features an integrated carry handle for easy grip.
Features and Benefits
• Side latches allow for up to three organisers to be clicked together
• Transparent lid allows a quick view of your tools and makes taking inventory easy
• Integrated carry handle for easy transportation and optimum grip whilst carrying
• Six removable cups allow you to fully customise your storage based upon your needs
• Water seal for durability and added protection of your parts
Typical Applications
• Ideal for storing your small components and keeping them organised, as well as transporting them to various jobsites
Notes
• No tools or small parts included
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561723780 |
MFR Part No. | FMST1-72378 |
Number of Compartments | 1-6 |
Overall Height | 115mm |
Overall Length | 261mm |
Overall Width | 359mm |
Product Material | Polypropylene |
Type | Storage Box |
UNSPSC Code | 24112401 |