£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Designed for the safe & secure crimping of red, blue or yellow insulated terminals.
Attribute | Value |
---|---|
Brand | Ck |
Capacity | 0.75 - 6mm |
Compatible Connector | Insulated Terminals |
EAN | 5051074300218 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Individual or Set | Individual |
Jaw Material | Steel |
MFR Part No. | 430021 |
Number of Pieces | 1 |
Overall Length | 220mm |
Tool Material | Steel |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |