Knipex

97 32 240, Wire Ferrule, Crimping Pliers, 0.5 - 6mm²

SKU:

KPX5580002R

MPN:

97 32 240

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK
Get it by Monday, May 23rd

    Overview

    Designed for cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors, these pliers are truly versatile. With threaded holes for cutting copper and brass screws threaded M2.6, M3, M3.5, M4 and M5, the product also possesses a bolted joint for higher stability and even movement. Manufactured from special high strength steel with a black lacquered finish and multi-component grips.


    Features and Benefits
    • Possesses threaded holes for cutting copper and brass screws threaded M2.6, M3, M3.5, M4 and M5 for versatility of use
    ● Bolted joint for higher stability and even movement
    ● Manufactured from specially selected steel to guarantee high-strength and optimum performance
    • Multi-component grips improve user comfort, grip and control when using
    • Black lacquered finish protects the product against corrosion as well as wear and tear


    Typical Applications
    • Construction
    • Engineering
    • Electrical


    Brand
    Knipex
    Capacity
    0.5 - 6mm²
    Compatible Connector
    Wire Ferrule
    ean
    4003773079491
    eclassCode
    21040301
    Jaw Material
    Steel
    MFR Part No.
    97 32 240
    Number of Pieces
    1
    Overall Length
    240mm
    Tool Material
    Steel
    Tool/Jaw Features
    Wire Strippers
    Type
    Crimping Pliers