£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
These chrome vanadium steel crimping pliers are ideal for cutting and stripping unshielded ribbon telephone cables and modular plugs. They have been designed with multi-component grip handles, making them more comfortable during extended use and reducing user fatigue. The pliers automatically adjust to the size of the bootlace ferrule, ensuring that accurate work is performed with each crimp.
Features and Benefits
• For crimping 6- and 8-pole Western plugs type RJ 11/12 (9.65 mm width) and type RJ 45 (11.68 mm width)
• Exact crimping process can take place due to parallel crimping
• Repetitive, high crimping quality due to integral lock (self-releasing mechanism)
• With length cutter and stripping knife for ribbon cables 6 and 12 mm length
• Oil-hardened, special quality chrome vanadium electric steel
Typical Applications
• Crimping
• Cutting
• Stripping
Attribute | Value |
---|---|
Brand | Knipex |
Capacity | RJ 11/12 (6-poles) 9.65mm RJ 45 (8-poles) 11.68 mm - RJ 45 (8-poles) 11.68mm |
Compatible Connector | RJ45 |
EAN | 4003773043171 |
ECLASS Code | 21040301 |
Handle Cover Material | Bi-Material |
Includes | Additional stripping device for round cables |
Individual or Set | Individual |
Jaw Material | Steel |
MFR Part No. | 97 51 10 |
Number of Pieces | 1 |
Overall Length | 190mm |
To Suit | crimping 6- and 8-pole Western plugs |
Tool Material | Steel |
Tool/Jaw Features | Self-Adjusting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |