£26.79
Ex VAT
£32.15
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5051074950338 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Insulated | No |
MFR Part No. | 495033 |
Non Sparking | No |
Number of Pieces | 1 |
Type | Punch Down Tool |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |