£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Designed for the safe & secure crimping of bell mouth ferrules.
Attribute | Value |
---|---|
Brand | Ck |
Capacity | 10AWG - 4AWG |
Compatible Connector | Wire Ferrule |
EAN | 5013969701906 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Jaw Material | Steel |
MFR Part No. | T3676 |
Number of Pieces | 1 |
Overall Length | 350mm |
Tool Material | Steel |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |