£32.99
Ex VAT
£39.59
Inc VAT
Product Details
Product Specification
35574
Ratchet action carbon steel with hardened and tempered jaws. Continuous crimping at preset tension ensures accurate crimp. Chemically blacked finish with PVC grips. Suitable for crimping insulated terminals as follows:- red channel: 0.5-1.00mm², blue channel: 1.5-2.5mm² and yellow channel: 4.0-6.0mm².
Attribute | Value |
---|---|
Brand | Draper |
Capacity | 0.75 - 6mm |
Compatible Connector | Wire Ferrule |
EAN | 5010559355747 |
ECLASS Code | 21040301 |
Number of Pieces | 1 |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |