Draper

200mm/300mm/450mm/600mm Crowbar Set, Steel, 19mm Width, 4 Piece

SKU:

DRA5053539M

MPN:

35396

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    This 4 piece set contains different sized pry bars to suit a variety of applications. Boasting a chemically blackened finish blade with PVC handles.


    Features and Benefits
    • Chemically blackened finish protects the product against corrosion
    • PVC handles improve user comfort and grip
    • 4 piece set ensures you have a range of sizes to hand to suit multiple and varied applications


    Contents
    • 4 x Pry bars: 200, 300, 450, 600mm


    Typical Applications
    • Automotive
    • Construction
    • DIY


    Brand
    Draper
    ean
    5010559353965
    eclassCode
    21040605
    Material
    Steel
    Number of Pieces
    4
    Overall Length
    200 300 450 600mm
    Overall Width
    19mm
    Type
    Crowbar