£8.69
Ex VAT
£10.43
Inc VAT
Product Details
Product Specification
Manufactured from forged, high carbon steel for increased strength and durability, this Wonder Bar® pry bar is also heat-treated for increased resilience. Featuring polished and bevelled cutting edges, a contoured design that makes pulling nails, prying, lifting and scraping easier, the product also boasts a bevelled nail slot at both ends. With a powder coated, high-visibility finish.
Features and Benefits
• Contoured bar makes pulling nails, prying and lifting easier for a smoother user experience
• Manufactured from forged, high carbon steel for increased durability
• High visibility, powder coated finish for additional protection against corrosion and general wear and tear
• Polished and beveled cutting edges for precision use
• Polished tips and bevelled nail slots for versatility of use
Typical Applications
• Warehousing
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561555152 |
ECLASS Code | 21040605 |
Material | Steel |
MFR Part No. | 1-55-515 |
Number of Pieces | 1 |
Overall Length | 314mm |
Overall Width | 44mm |
Type | Crowbar |
UNSPSC Code | 27111901 |