£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Forged, from high-carbon steel able to withstand 975 ft-lbs. of bending momentum. Tri-lobe design increases strength, durability and ease of use. High-visibility, powder-coated finish. Slotted claw and bevelled ends improve functionality and performance.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561551017 |
ECLASS Code | 21040605 |
Material | Steel |
MFR Part No. | 1-55-101 |
Number of Pieces | 1 |
Overall Length | 356mm |
Overall Width | 19mm |
Type | Wrecking Bar |
UNSPSC Code | 27111901 |