£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
Malleable cast iron handle with heat treated drop forged jaws.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7314150021734 |
ECLASS Code | 21040605 |
Material | Steel |
MFR Part No. | B38 |
Number of Pieces | 1 |
Overall Length | 450mm |
Overall Width | 19mm |
Type | Nail Puller |
UNSPSC Code | 27111901 |