£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The FatMax Utility Bar is 4 tools in 1 and can be used for prying, splitting, board bending and hammering. Manufactured from a single piece of forged tempered steel bar for increased strength and durability. The serrated jaws are ideal for grabbing common sizes of timber and decking, a bevelled nail slot for pulling and prying nails and polished hammer face. The textured grip ensures excellent comfort and control, even when wet.
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561550997 |
ECLASS Code | 21040605 |
Material | Steel |
MFR Part No. | 1-55-099 |
Number of Pieces | 1 |
Overall Length | 460mm |
Overall Width | 19mm |
Type | Crowbar |
UNSPSC Code | 27111901 |