Sealey

600mm Breaker Bar, Steel, 19mm Width

SKU:

SLY5030501B

MPN:

AK730

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK
Get it by Wednesday, June 1st

    Overview

    Manufactured from hardened and tempered chrome vanadium steel with a high chrome finish, this long and slender breaking bar is ideal for breaking loose very tight fasteners. Boasting a spring loaded socket retention action and a fully replaceable knuckle joint, the product also comes with a lifetime guarantee.


    Features and Benefits
    • Manufactured from hardened and tempered chrome vanadium steel for durability
    • Knuckle joint is replaceable to keep you working to an optimum level
    • Spring loaded socket retention holds the pocket firmly in place whilst you apply force


    Typical Applications
    • Construction
    • Automotive


    Notes
    • The product has a lifetime guarantee, however, this does not cover the knuckle joint, this is viewed as a consumable item


    Brand
    Sealey
    ean
    5024209250122
    eclassCode
    21040605
    Material
    Steel
    MFR Part No.
    AK730
    Number of Pieces
    1
    Overall Length
    600mm
    Overall Width
    19mm
    Type
    Breaker Bar