Kennedy

400mm Non Sparking Wrecking Bar, Beryllium Copper, 19mm Width

SKU:

KEN5752400K

MPN:

5752400K

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (10)

    Product Details

    Wrecking Bar
    For general dismantling and stripping applications. V-notch for use on nails.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140298866

    ECLASS Code

    21040605

    Material

    Beryllium Copper

    Number of Pieces

    1

    Overall Length

    400mm

    Overall Width

    19mm

    Type

    Non Sparking Wrecking Bar

    UNSPSC Code

    27111901

    Weight Each

    752g