£33.09
Ex VAT
£39.71
Inc VAT
Product Details
Product Specification
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one-hand operation. Guard prevents operators' fingers being pinched. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened.
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773029182 |
ECLASS Code | 21040301 |
Handle Type | Standard |
Insulated | No |
Maximum Cutting Capacity | 50mm |
MFR Part No. | 95 12 165 |
Overall Length | 165mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |