£10.79
Ex VAT
£12.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Ultem Ribbed Skyscraper is a sought-after solution for sealant and adhesive removal, valued for its cost-effectiveness and non-damaging properties. Unlike metallic scrapers, it ensures aircraft substrates and painted surfaces remain unharmed. With patented design and various sizes, it offers versatility and reliability across industries. Commonly used for removing cured sealants and adhesives, including seat tracks, its approved plastic construction guarantees safety and effectiveness. Protected by patents, it provides a cost-efficient option for sealant removal tasks in aerospace, construction, and manufacturing sectors.
Features and Benefits
• Ultem Ribbed Skyscraper: Cost-effective and non-damaging sealant removal
• Preserves aircraft substrates and painted surfaces
• Versatile sizes for various applications
• Approved plastic construction ensures safety and effectiveness
• Patented design with interchangeable tools for ease of use
• Re-sharp enable multiple times for extended usability
• Helps reduce foreign object damage/debris (FOD) issues
Attribute | Value |
---|---|
Brand | Socomore |
Dimensions | Width: 25mm |
ECLASS Code | 21049090 |
MFR Part No. | Z/SCRA3108 |
Product Type | Scraper |
UNSPSC Code | 31211900 |