£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Ultem Ribbed Skyscraper is a sought-after solution for sealant and adhesive removal, valued for its cost-effectiveness and non-damaging properties. Unlike metallic scrapers, it ensures aircraft substrates and painted surfaces remain unscathed. With patented design and various sizes, it offers versatility and reliability across industries. Commonly used for removing cured sealants and adhesives, including seat tracks, its approved plastic construction guarantees safety and effectiveness. Protected by patents, it provides a cost-efficient option for sealant removal tasks in aerospace, construction, and manufacturing sectors.
Features and Benefits
• Ultem Ribbed Skyscraper: Cost-effective sealant and adhesive removal solution
• Non-damaging: Preserves aircraft substrates and painted surfaces
• Versatile and reliable: Patented design with various sizes for different applications
• Commonly used for removing cured sealants and adhesives, including seat tracks
• Approved plastic construction ensures safety and effectiveness
• Protected by patents: Guarantees quality and innovation
Attribute | Value |
---|---|
Brand | Socomore |
Dimensions | Width: 37mm |
ECLASS Code | 21049090 |
MFR Part No. | Z/SCRA3118 |
Product Type | Scraper |
UNSPSC Code | 31211900 |