Bosch

GAM 220 MF, Digital Angle Level, 0.1°, 400mm

SKU:

BCH2669071F

MPN:

0601076600

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Tuesday, May 31st

    Overview

    GAM 220 MF Angle Finder
    This Digital Angle Finder is four tools in one: an angle finder, a cut calculator, a protractor and a level.


    Four tools in one: angle finder, mitre calculator, protractor and level
    Stores angle measurements in memory for repeated use
    Easy-to-read illuminated, rotating flip display
    Measures from 0-220°
    Leg extension - 16 In. long
    Manual angle finder leg lock, to reposition the same angle
    Easy field calibration for consistent results
    Robust housing, with IP 54 protection

    Measurement range: 0 - 220°
    Measurement accuracy, angles: ± 0.1°


    Brand
    Bosch
    ean
    3165140798860
    MFR Part No.
    GAM 220 MF
    Overall Length
    400mm
    Product Type
    Digital Angle Level
    Resolution
    0.1°