£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Size: 370mm x 22mm
Colour: brown
Plunger with beech handle
Attribute | Value |
---|---|
Brand | Draper |
EAN | 5010559328949 |
ECLASS Code | 22150200 |
Material | Rubber Wood |
Type | Plunger |
UNSPSC Code | 20111610 |