£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Suitable for unblocking WC pan wastes and gullies, this suction plunger is ideal for both professional and domestic use. Comprised of a flexible rubber suction disc and a rigid, finely sanded wooden 'T' handle.
Features and Benefits
• Flexible rubber suction disc is effective at clearing blockages and is highly durable
• Finely sanded wooden 'T' handle bolsters user comfort and grip when handling the product
• Versatile product that can be used for unblocking pan wastes and gullies with ease
Typical Applications
• Cleaning
• Plumbing
• Domestic
Attribute | Value |
---|---|
Brand | Monument |
Diameter | 140mm |
EAN | 5015375014533 |
ECLASS Code | 22150200 |
Length | 435mm |
Material | Rubber Wood (Handle) |
MFR Part No. | 1453E |
Type | Plunger |
UNSPSC Code | 20111610 |