Horn & Bauer

Single Use, Polythene, Masking Film, 150m, x 4m

SKU:

CTL9520317K

MPN:

317112

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    Suited for protecting vehicles and other materials/work pieces during repair work or paint jobs, this continuous roll of WONDERMASK® LITE vehicle masking film is manufactured to a premium standard. It works to reduce paint stains and water marks with an effective protection against bleed through. Supplied as a continuous roll, the sheet is easy to cut and possesses high static cling that can easily be applied and reapplied to your desired area with ease. Heat resistant up to 125° and suited for a range of vehicles.


    Features and Benefits
    • Large continuous roll to keep the product tidy and neatly away when not in use
    • Can be adapted to all types of vehicles
    • Is also suited for foiled vehicles
    • Cost effective and easy way of protecting vehicles and materials when spraying paints


    Typical Applications
    • Automotive
    • Construction
    • Painting and Decorating


    Brand
    Horn & Bauer
    Dimensions
    150m x 4m
    eclassCode
    29110190
    Form
    Sheet Roll
    MFR Part No.
    317112
    Overall Length
    150m
    Overall Width
    4m
    Reusability
    Single Use
    Sheet Material
    Polythene
    Type
    Masking Film