£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Hook & Loop Backed File Handle
Features and Benefits
• No need for multiple grades of traditional file - simply change the abrasive strip to achieve a different finish
Typical Applications
• For use with the 2920 strips
• Allows general sanding and finishing on all wood and metal surfaces
Attribute | Value |
---|---|
Brand | Sia Abrasives |
ECLASS Code | 21042102 |
File Length | 195mm |
Handle Length | 30mm |
Handle Material | Polypropylene |
MFR Part No. | 0002.0060 |
Size | 1 |
Special Features | Used with 2920 Aluminium Oxide - Hook & Loop Strips with various grades |
UNSPSC Code | 27112011 |