Draper

36325 14cm NEEDLE FILES (SET-12)

SKU:

DRA0313632K

MPN:

36325

£17.34

Ex VAT

£20.81

Inc VAT

OUT OF STOCK

    Product Details

    Molded plastic handles.
    Hardened and tempered from alloy steel.


    Item Weight: 118g.
    Product Dimensions: 24.8 x 22.2 x 1.6 cm.


    Box contains:
    1 x Flat hand needle file,
    1 x Flat taper needle file,
    1 x Joint needle file,
    1 x Taper round needle file,
    1 x Half-round needle file,
    1 x Square needle file,
    1 x Three square needle file,
    1 x Oval needle file,
    1 x Crossing needle file,
    1 x Crochet needle file,
    1 x Barrette needle file,
    1 x Knife needle file.


    Product Specification
    Attribute
    Value

    Brand

    Draper

    EAN

    5010559363254

    ECLASS Code

    21042100

    UNSPSC Code

    27111905