£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
For fine filing and polishing jobs.
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths.
Shape: Square, surfaces taper to a point.
Surfaces double cut.
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518108779 |
ECLASS Code | 21042102 |
MFR Part No. | 2-303-16-0-0 |
Overall Length | 160mm |
Product Type | Needle File |
Type | Square |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |