£14.79
Ex VAT
£17.75
Inc VAT
Product Details
Product Specification
This hand trowel is designed for regular use performing most digging tasks in the garden. The product possesses a carbon steel head with an epoxy coated head for improved resistance to rust, scratches, humidity and alkalines in the soil. Finished with a weatherproofed hardwood handle and a tang for knuckle clearance.
Features and Benefits
• A staple tool for general gardening tasks including planting and weeding in borders, tubs and pots
• Head is manufactured from carbon steel for durability
• Powder coated blade provides bolstered resistance to rust, scratches, humidity and alkalis in the soil for product longevity
• Hard wood handle allows for greater durability
• Tanged construction allows for knuckle clearance to avoid user injury
• 15 year manufacturer's guarantee (T's & C's apply)
Typical Applications
• Gardening
• Contracting
Attribute | Value |
---|---|
Blade Finish/Coating | Epoxy Coated |
Blade Material | Carbon Steel |
Blade Width | 180mm |
Brand | Spear & Jackson |
EAN | 5011198040261 |
ECLASS Code | 21041001 |
MFR Part No. | 4090NB |
Overall Length | 280mm |
Type | Hand Trowel |
UNSPSC Code | 27112004 |