£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
The carbon steel blade, corrosion resistant epoxy coating and heavy duty tang combine to make this a tough tool for the job in hand. Suitable for bedding in plants and weeding.
Attribute | Value |
---|---|
Brand | Bulldog |
EAN | 5013693011197 |
ECLASS Code | 21040604 |
Handle Material | Hardwood |
MFR Part No. | 1031000680 |
Overall Length | 300mm |
Overall Width | 82mm |
Shaft Material | Wood |
Tine Material | Forged Steel |
Type | Hand Trowel |
UNSPSC Code | 27112201 |