£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Edging shears have vertically oriented blades for trimming borders and for use in areas where lawn mowers and trimmers cannot do the job properly. Hardened and tempered carbon steel blades with PTFE coating for corrosion resistance and smooth cutting action. The long handles allow a more comfortable upright position when in use.
Blade length: 230mm.
Handle length: 915mm.
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 230mm |
Blade Material | Hardened C50 Carbon Steel |
Brand | Spear & Jackson |
Handle Length | 930mm |
Handle Material | Anodised Aluminium |
Length | 930mm |
MFR Part No. | 4870RS |
Type | Edging |
UNSPSC Code | 27112007 |